
Lyna LYA-2300 Machine Washable Area Rug (Discontinued)
- Mfr # LYA2300-2210
- Zoro # G610350691
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LYA2300-2210
Zoro #
G610350691
UPC #
889292442565
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 10 in
Pile Height
0.31 in
Length (In.)
34.25 in
Width (In.)
23.62 in
Thickness
0.35 in
Details
Color
Black, Off-White
Style
Global
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
1.46 lb
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No
Has Fringe
No
High Traffic Compatible
Yes
High/Low Texture
No
Backing
No Backing
Construction
Machine Woven
Machine Washable
Yes
Primary Color
Off-White
Description
Bring a touch of global style to your home with this stunning Lyna area rug! Crafted from a durable blend of Polypropylene and Polyester, this medium pile rug is designed for high traffic areas. Machine woven construction ensures the design will last, while the Turkish made craftsmanship offers superior quality. The Lyna area rug is perfect for adding texture and interest to any room in your home. For added safety, we recommend using a rug pad with this product. Care instructions are simple - just machine wash and enjoy!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.