Zoro Homepage

Lyna LYA-2302 Machine Washable Area Rug

  • Mfr # LYA2302-2772

  • Zoro # G510350388


product price: $120.00
/ea
Free Shipping & Returns

Key Features

Color
Gray, Off-White
Shape
Runner
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Length (In.)
85.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LYA2302-2772
Zoro #
G510350388
UPC #
889292442695
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
85.83 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 2 in
Thickness
0.35 in

Details

Color
Gray, Off-White
Shape
Runner
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Features
Machine Washable
Includes
Care Label
Weight
4.88 lb
Primary Color
Light Silver
Backing
No Backing
Printed Design
No
Style
Cottage
Durable/Performance Rated
No
Construction
Machine Woven
High/Low Texture
No
High Traffic Compatible
Yes
Machine Washable
Yes
Outdoor Safe
No
Has Fringe
No

Description

Uncover the charm of your living space with our Lyna Cottage Style area rug. Expertly machine woven in Turkey, this rug is a brilliant fusion of Polypropylene and Polyester that ensures durability, especially in high-traffic areas. Its medium pile offers plush comfort underfoot, adding to its inviting appeal. The timeless design effortlessly enhances any decor style. While it's durable enough for everyday use, we recommend pairing it with a rug pad to prolong its beauty and prevent slipping. Care is simple - just toss it in the washing machine on a delicate cycle when needed, line dry, and avoid bleach or dry cleaning. Your home deserves a touch of Turkish elegance!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.