
Lyna LYA-2303 Machine Washable Area Rug
Mfr # LYA2303-2210
Zoro # G610351704
product price: $50.00
/eaKey Features
Color
White, Off-White
Style
Global
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LYA2303-2210
Zoro #
G610351704
UPC #
889292442749
Country of Origin
Turkey
Dimensions
Size
2 ft 10 in x 2 ft
Pile Height
0.31 in
Length (In.)
23.62 in
Width (In.)
34.25 in
Thickness
0.35 in
Details
Color
White, Off-White
Style
Global
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Washable
Weight
1.46 lb
Includes
Care Label
Printed Design
No
Primary Color
Light Silver
Backing
No Backing
Construction
Machine Woven
Machine Washable
Yes
High/Low Texture
No
Durable/Performance Rated
No
Outdoor Safe
No
High Traffic Compatible
Yes
Has Fringe
No
Description
Introducing the Lyna area rug, a perfect blend of global style and modern convenience. Crafted with machine woven polypropylene and polyester, this area rug is designed to be an eye-catching addition to any room in your home. The medium pile provides a soft feel underfoot that is ideal for high traffic areas, while its construction makes it incredibly durable and easy to care for. We recommend pairing the Lyna rug with a rug pad for added comfort and stability. To keep your Lyna looking like new, simply machine wash cold on delicate cycle and line dry when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.