
Lyna LYA-2303 Machine Washable Area Rug
Mfr # LYA2303-335
Zoro # G110351525
product price: $105.00
/ea
Free Shipping & Returns
Key Features
Color
White, Off-White
Style
Global
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LYA2303-335
Zoro #
G110351525
UPC #
889292442763
Country of Origin
Turkey
Dimensions
Size
3 ft 3 in x 5 ft
Pile Height
0.31 in
Length (In.)
59.84 in
Width (In.)
39.37 in
Thickness
0.35 in
Details
Color
White, Off-White
Style
Global
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
4.25 lb
Features
Machine Washable
Includes
Care Label
High Traffic Compatible
Yes
Primary Color
Light Silver
Backing
No Backing
Printed Design
No
Machine Washable
Yes
Has Fringe
No
High/Low Texture
No
Outdoor Safe
No
Construction
Machine Woven
Durable/Performance Rated
No
Description
Introducing the Lyna area rug, a perfect blend of global style and modern convenience. Crafted with machine woven polypropylene and polyester, this area rug is designed to be an eye-catching addition to any room in your home. The medium pile provides a soft feel underfoot that is ideal for high traffic areas, while its construction makes it incredibly durable and easy to care for. We recommend pairing the Lyna rug with a rug pad for added comfort and stability. To keep your Lyna looking like new, simply machine wash cold on delicate cycle and line dry when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.