Zoro Homepage

Lyna LYA-2304 Machine Washable Area Rug

  • Mfr # LYA2304-2772

  • Zoro # G810351412


product price: $120.00
/ea
Free Shipping & Returns

Key Features

Color
Gray, Off-White
Shape
Runner
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Length (In.)
85.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LYA2304-2772
Zoro #
G810351412
UPC #
889292442817
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
85.83 in
Width (In.)
31.5 in
Thickness
0.35 in
Size
2 ft 7 in x 7 ft 2 in

Details

Color
Gray, Off-White
Shape
Runner
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Weight
4.88 lb
Includes
Care Label
Features
Machine Washable
Durable/Performance Rated
No
Has Fringe
No
High/Low Texture
No
Backing
No Backing
Style
Global
Printed Design
No
High Traffic Compatible
Yes
Machine Washable
Yes
Outdoor Safe
No
Primary Color
Pewter
Construction
Machine Woven

Description

Introducing the Lyna area rug, a perfect blend of global style and modern convenience. Crafted with machine woven polypropylene and polyester, this area rug is designed to be an eye-catching addition to any room in your home. The medium pile provides a soft feel underfoot that is ideal for high traffic areas, while its construction makes it incredibly durable and easy to care for. We recommend pairing the Lyna rug with a rug pad for added comfort and stability. To keep your Lyna looking like new, simply machine wash cold on delicate cycle and line dry when needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.