Zoro Homepage

Lyna LYA-2304 Machine Washable Area Rug

  • Mfr # LYA2304-335

  • Zoro # G810351610


product price: $105.00
/ea
Free Shipping & Returns

Key Features

Size
3 ft 3 in x 5 ft
Color
Gray, Off-White
Style
Global
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LYA2304-335
Zoro #
G810351610
UPC #
889292442824
Country of Origin
Turkey

Dimensions

Size
3 ft 3 in x 5 ft
Pile Height
0.31 in
Length (In.)
59.84 in
Width (In.)
39.37 in
Thickness
0.35 in

Details

Color
Gray, Off-White
Style
Global
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
4.25 lb
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No
High/Low Texture
No
Has Fringe
No
Backing
No Backing
Construction
Machine Woven
Machine Washable
Yes
Primary Color
Pewter
Outdoor Safe
No

Description

Introducing the Lyna area rug, a perfect blend of global style and modern convenience. Crafted with machine woven polypropylene and polyester, this area rug is designed to be an eye-catching addition to any room in your home. The medium pile provides a soft feel underfoot that is ideal for high traffic areas, while its construction makes it incredibly durable and easy to care for. We recommend pairing the Lyna rug with a rug pad for added comfort and stability. To keep your Lyna looking like new, simply machine wash cold on delicate cycle and line dry when needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.