Zoro Homepage

Lyna LYA-2305 Machine Washable Area Rug

  • Mfr # LYA2305-2772

  • Zoro # G110351587


product price: $120.00
/ea
Free Shipping & Returns

Key Features

Color
Gray, Off-White
Shape
Runner
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Length (In.)
85.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LYA2305-2772
Zoro #
G110351587
UPC #
889292442879
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
85.83 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 2 in
Thickness
0.35 in

Details

Color
Gray, Off-White
Shape
Runner
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Weight
4.88 lb
Includes
Care Label
Features
Machine Washable
High Traffic Compatible
Yes
Construction
Machine Woven
Style
Global
Primary Color
Light Silver
Outdoor Safe
No
Backing
No Backing
Machine Washable
Yes
Printed Design
No
High/Low Texture
No
Has Fringe
No
Durable/Performance Rated
No

Description

Introducing the Lyna area rug - a perfect combination of style and durability. This global-inspired rug is made with a blend of Polypropylene and Polyester, making it ideal for high traffic areas in your home. The medium pile height provides comfort while the machine-woven construction from Turkey ensures quality. The Lyna is easy to care for; simply machine wash when needed. For extra protection, use with a rug pad not included. Add this stylish piece to any room for an instant update!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.