
Lyna LYA-2305 Machine Washable Area Rug
Mfr # LYA2305-572
Zoro # G410351300
product price: $185.00
/ea
Free Shipping & Returns
Key Features
Color
Gray, Off-White
Style
Global
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LYA2305-572
Zoro #
G410351300
UPC #
889292442893
Country of Origin
Turkey
Dimensions
Size
5 ft x 7 ft 2 in
Pile Height
0.31 in
Length (In.)
85.83 in
Width (In.)
59.84 in
Thickness
0.35 in
Details
Color
Gray, Off-White
Style
Global
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
9.27 lb
Features
Machine Washable
Includes
Care Label
Backing
No Backing
Machine Washable
Yes
High Traffic Compatible
Yes
Construction
Machine Woven
Outdoor Safe
No
Primary Color
Light Silver
Printed Design
No
High/Low Texture
No
Durable/Performance Rated
No
Has Fringe
No
Description
Introducing the Lyna area rug - a perfect combination of style and durability. This global-inspired rug is made with a blend of Polypropylene and Polyester, making it ideal for high traffic areas in your home. The medium pile height provides comfort while the machine-woven construction from Turkey ensures quality. The Lyna is easy to care for; simply machine wash when needed. For extra protection, use with a rug pad not included. Add this stylish piece to any room for an instant update!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.