Zoro Homepage

Lyna LYA-2306 Machine Washable Area Rug

  • Mfr # LYA2306-2772

  • Zoro # G010351335


product price: $120.00
/ea
Free Shipping & Returns

Key Features

Color
White, Off-White
Shape
Runner
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Length (In.)
85.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LYA2306-2772
Zoro #
G010351335
UPC #
889292442930
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
85.83 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 2 in
Thickness
0.35 in

Details

Color
White, Off-White
Shape
Runner
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Weight
4.88 lb
Includes
Care Label
Features
Machine Washable
Primary Color
Light Silver
Printed Design
No
Outdoor Safe
No
Machine Washable
Yes
Backing
No Backing
Has Fringe
No
High/Low Texture
No
Durable/Performance Rated
No
Style
Modern
Construction
Machine Woven
High Traffic Compatible
Yes

Description

Introduce a touch of modern elegance to your home with the Lyna area rug. This stunning accessory, meticulously machine-woven in Turkey, boasts a medium pile making it an ideal choice for high traffic areas in your home. Crafted from durable polypropylene and polyester materials, this rug not only enhances your space but also stands the test of time. A recommended use with a rug pad ensures stability and prevents slippage for safe use. What's more, it comes with easy care instructions - simply machine wash on cold delicate cycle, line dry and keep away from bleach or dry cleaning chemicals to maintain its sophisticated appeal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.