
Lyna LYA-2306 Machine Washable Area Rug
Mfr # LYA2306-710101
Zoro # G910352289
product price: $415.00
/ea
Free Shipping & Returns
Key Features
Color
White, Off-White
Style
Modern
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LYA2306-710101
Zoro #
G910352289
UPC #
889292442961
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 1 in
Pile Height
0.31 in
Length (In.)
121.26 in
Width (In.)
94.49 in
Thickness
0.35 in
Details
Color
White, Off-White
Style
Modern
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
20.69 lb
Backing
No Backing
High Traffic Compatible
Yes
Construction
Machine Woven
High/Low Texture
No
Outdoor Safe
No
Primary Color
Light Silver
Durable/Performance Rated
No
Machine Washable
Yes
Printed Design
No
Has Fringe
No
Description
Introduce a touch of modern elegance to your home with the Lyna area rug. This stunning accessory, meticulously machine-woven in Turkey, boasts a medium pile making it an ideal choice for high traffic areas in your home. Crafted from durable polypropylene and polyester materials, this rug not only enhances your space but also stands the test of time. A recommended use with a rug pad ensures stability and prevents slippage for safe use. What's more, it comes with easy care instructions - simply machine wash on cold delicate cycle, line dry and keep away from bleach or dry cleaning chemicals to maintain its sophisticated appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.