
Lyna LYA-2309 Machine Washable Area Rug
Mfr # LYA2309-2210
Zoro # G310352711
product price: $50.00
/eaKey Features
Color
White, Off-White
Style
Cottage
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LYA2309-2210
Zoro #
G310352711
UPC #
889292443104
Country of Origin
Turkey
Dimensions
Size
2 ft 10 in x 2 ft
Pile Height
0.31 in
Length (In.)
23.62 in
Width (In.)
34.25 in
Thickness
0.35 in
Details
Color
White, Off-White
Style
Cottage
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
1.46 lb
Has Fringe
No
Outdoor Safe
No
Construction
Machine Woven
Printed Design
No
Primary Color
Light Silver
Machine Washable
Yes
High Traffic Compatible
Yes
Durable/Performance Rated
No
High/Low Texture
No
Backing
No Backing
Description
Introducing the Lyna Collection Area Rug - a splendid blend of cottage style charm and practicality. This Turkish-made piece is constructed using machine-woven polypropylene and polyester, offering a medium pile that's perfect for high-traffic areas in your home. Designed to endure, this area rug can be easily cared for by machine washing on a delicate cycle. We recommend pairing it with a rug pad for optimal performance and longevity. With its line-drying feature, there's no need to worry about dry cleaning or bleaching. Add an element of warmth and comfort to your space with this stylish yet functional accent piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.