
Lyna LYA-2310 Machine Washable Area Rug
Mfr # LYA2310-2210
Zoro # G610352442
product price: $50.00
/eaKey Features
Color
Black, Off-White
Style
Cottage
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LYA2310-2210
Zoro #
G610352442
UPC #
889292443166
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 10 in
Pile Height
0.31 in
Length (In.)
34.25 in
Width (In.)
23.62 in
Thickness
0.35 in
Details
Color
Black, Off-White
Style
Cottage
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
1.46 lb
Includes
Care Label
Features
Machine Washable
High/Low Texture
No
Backing
No Backing
Machine Washable
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Printed Design
No
Outdoor Safe
No
Has Fringe
No
Primary Color
Ink
High Traffic Compatible
Yes
Description
Introducing the Lyna Collection Area Rug - a splendid blend of cottage style charm and practicality. This Turkish-made piece is constructed using machine-woven polypropylene and polyester, offering a medium pile that's perfect for high-traffic areas in your home. Designed to endure, this area rug can be easily cared for by machine washing on a delicate cycle. We recommend pairing it with a rug pad for optimal performance and longevity. With its line-drying feature, there's no need to worry about dry cleaning or bleaching. Add an element of warmth and comfort to your space with this stylish yet functional accent piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.