Zoro Homepage

Lyna LYA-2310 Machine Washable Area Rug

  • Mfr # LYA2310-2772

  • Zoro # G810352525


product price: $120.00
/ea
Free Shipping & Returns

Key Features

Color
Black, Off-White
Shape
Runner
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Length (In.)
85.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LYA2310-2772
Zoro #
G810352525
UPC #
889292443173
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
85.83 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 2 in
Thickness
0.35 in

Details

Color
Black, Off-White
Shape
Runner
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Weight
4.88 lb
Features
Machine Washable
Includes
Care Label
High/Low Texture
No
Primary Color
Ink
High Traffic Compatible
Yes
Has Fringe
No
Style
Cottage
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
Yes
Construction
Machine Woven
Printed Design
No
Backing
No Backing

Description

Introducing the Lyna Collection Area Rug - a splendid blend of cottage style charm and practicality. This Turkish-made piece is constructed using machine-woven polypropylene and polyester, offering a medium pile that's perfect for high-traffic areas in your home. Designed to endure, this area rug can be easily cared for by machine washing on a delicate cycle. We recommend pairing it with a rug pad for optimal performance and longevity. With its line-drying feature, there's no need to worry about dry cleaning or bleaching. Add an element of warmth and comfort to your space with this stylish yet functional accent piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.