
Lyna LYA-2310 Machine Washable Area Rug
Mfr # LYA2310-710101
Zoro # G110352478
product price: $415.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Off-White
Style
Cottage
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LYA2310-710101
Zoro #
G110352478
UPC #
889292443203
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 1 in
Pile Height
0.31 in
Length (In.)
121.26 in
Width (In.)
94.49 in
Thickness
0.35 in
Details
Color
Black, Off-White
Style
Cottage
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
20.69 lb
Features
Machine Washable
Includes
Care Label
Primary Color
Ink
Machine Washable
Yes
Backing
No Backing
Has Fringe
No
Durable/Performance Rated
No
Construction
Machine Woven
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
No
Outdoor Safe
No
Description
Introducing the Lyna Collection Area Rug - a splendid blend of cottage style charm and practicality. This Turkish-made piece is constructed using machine-woven polypropylene and polyester, offering a medium pile that's perfect for high-traffic areas in your home. Designed to endure, this area rug can be easily cared for by machine washing on a delicate cycle. We recommend pairing it with a rug pad for optimal performance and longevity. With its line-drying feature, there's no need to worry about dry cleaning or bleaching. Add an element of warmth and comfort to your space with this stylish yet functional accent piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.