Zoro Homepage

Lyna LYA-2312 Machine Washable Area Rug

  • Mfr # LYA2312-2772

  • Zoro # G010353506


product price: $120.00
/ea
Free Shipping & Returns

Key Features

Color
White, Off-White
Shape
Runner
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Length (In.)
85.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LYA2312-2772
Zoro #
G010353506
UPC #
889292443296
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
85.83 in
Width (In.)
31.5 in
Thickness
0.35 in
Size
2 ft 7 in x 7 ft 2 in

Details

Color
White, Off-White
Shape
Runner
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Features
Machine Washable
Includes
Care Label
Weight
4.88 lb
Durable/Performance Rated
No
Construction
Machine Woven
High/Low Texture
No
Style
Modern
Printed Design
No
High Traffic Compatible
Yes
Primary Color
Off-White
Has Fringe
No
Machine Washable
Yes
Outdoor Safe
No
Backing
No Backing

Description

Enrich your living space with our Lyna Art Deco Modern Area Rug, designed for the style conscious homeowner. This medium pile rug, woven with precision machines in Turkey, boasts a robust construction that makes it ideal for high traffic areas in your home. The material blend of polypropylene and polyester adds an extra layer of durability while maintaining its sophisticated charm. To keep this piece looking its best, we recommend use with a rug pad and easy machine washing on a delicate cycle. This is not just an area rug; it's the ultimate blend of fashion, function and design that will be a standout addition to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.