
Lyna LYA-2312 Machine Washable Area Rug
Mfr # LYA2312-572
Zoro # G110353451
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Color
White, Off-White
Style
Modern
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LYA2312-572
Zoro #
G110353451
UPC #
889292443319
Country of Origin
Turkey
Dimensions
Size
5 ft x 7 ft 2 in
Pile Height
0.31 in
Length (In.)
85.83 in
Width (In.)
59.84 in
Thickness
0.35 in
Details
Color
White, Off-White
Style
Modern
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
9.27 lb
Includes
Care Label
Features
Machine Washable
Machine Washable
Yes
Primary Color
Off-White
Construction
Machine Woven
Backing
No Backing
Has Fringe
No
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No
High/Low Texture
No
Description
Enrich your living space with our Lyna Art Deco Modern Area Rug, designed for the style conscious homeowner. This medium pile rug, woven with precision machines in Turkey, boasts a robust construction that makes it ideal for high traffic areas in your home. The material blend of polypropylene and polyester adds an extra layer of durability while maintaining its sophisticated charm. To keep this piece looking its best, we recommend use with a rug pad and easy machine washing on a delicate cycle. This is not just an area rug; it's the ultimate blend of fashion, function and design that will be a standout addition to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.