Zoro Homepage

Lyna LYA-2313 Machine Washable Area Rug

  • Mfr # LYA2313-335

  • Zoro # G710353646


product price: $105.00
/ea
Free Shipping & Returns

Key Features

Size
3 ft 3 in x 5 ft
Color
Black, Off-White
Style
Modern
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LYA2313-335
Zoro #
G710353646
UPC #
889292443364
Country of Origin
Turkey

Dimensions

Size
3 ft 3 in x 5 ft
Pile Height
0.31 in
Length (In.)
59.84 in
Width (In.)
39.37 in
Thickness
0.35 in

Details

Color
Black, Off-White
Style
Modern
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
4.25 lb
Features
Machine Washable
Includes
Care Label
Durable/Performance Rated
No
High/Low Texture
No
Construction
Machine Woven
Has Fringe
No
Machine Washable
Yes
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No
Backing
No Backing
Primary Color
Onyx

Description

Enrich your living space with our Lyna Art Deco Modern Area Rug, designed for the style conscious homeowner. This medium pile rug, woven with precision machines in Turkey, boasts a robust construction that makes it ideal for high traffic areas in your home. The material blend of polypropylene and polyester adds an extra layer of durability while maintaining its sophisticated charm. To keep this piece looking its best, we recommend use with a rug pad and easy machine washing on a delicate cycle. This is not just an area rug; it's the ultimate blend of fashion, function and design that will be a standout addition to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.