
Lyna LYA-2315 Machine Washable Area Rug
Mfr # LYA2315-710101
Zoro # G910354764
product price: $415.00
/ea
Free Shipping & Returns
Key Features
Color
White, Off-White
Style
Cottage
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LYA2315-710101
Zoro #
G910354764
UPC #
889292443500
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 1 in
Pile Height
0.31 in
Length (In.)
121.26 in
Width (In.)
94.49 in
Thickness
0.35 in
Details
Color
White, Off-White
Style
Cottage
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
20.69 lb
High Traffic Compatible
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Has Fringe
No
Primary Color
Off-White
High/Low Texture
No
Machine Washable
Yes
Backing
No Backing
Printed Design
No
Outdoor Safe
No
Description
This Lyna area rug is a beautiful and unique blend of cottage style and modern design. With its machine-woven construction, it is constructed to last in even the busiest of households. Made from a combination of polypropylene and polyester, this rug has a medium pile that can stand up to high traffic areas without sacrificing comfort. For best results, we recommend using with a rug pad for added cushioning and stability. This Lyna area rug also comes with easy care instructions: simply machine wash cold on delicate cycle, line dry, and do not bleach or dry clean. Add this classic yet modern piece to your home decor today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.