Zoro Homepage

Lyna LYA-2316 Machine Washable Area Rug

  • Mfr # LYA2316-2772

  • Zoro # G310355057


product price: $120.00
/ea
Free Shipping & Returns

Key Features

Color
White, Off-White
Shape
Runner
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Length (In.)
85.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LYA2316-2772
Zoro #
G310355057
UPC #
889292443531
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
85.83 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 2 in
Thickness
0.35 in

Details

Color
White, Off-White
Shape
Runner
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Includes
Care Label
Features
Machine Washable
Weight
4.88 lb
Primary Color
Light Silver
Outdoor Safe
No
High/Low Texture
No
Has Fringe
No
Machine Washable
Yes
Durable/Performance Rated
No
Printed Design
No
Construction
Machine Woven
High Traffic Compatible
Yes
Style
Modern
Backing
No Backing

Description

Immerse your living space in the refined beauty of the Lyna Area Rug. This Art Deco Modern style rug, machine woven in Turkey, offers an exquisite medium pile that's perfect for high traffic areas. Made of a blend of Polypropylene and Polyester, it seamlessly merges durability with aesthetic appeal. We recommend use with a rug pad for optimal performance. What's more, maintaining this jewel is a breeze - simply toss it in the washing machine on cold, delicate cycle and line dry. So why wait? Enrich your home decor with this piece that is both practical and stylish!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.