
Lyna LYA-2318 Machine Washable Area Rug
Mfr # LYA2318-2210
Zoro # G010354831
product price: $50.00
/eaKey Features
Color
White, Off-White
Style
Cottage
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LYA2318-2210
Zoro #
G010354831
UPC #
889292443647
Country of Origin
Turkey
Dimensions
Size
2 ft 10 in x 2 ft
Pile Height
0.31 in
Length (In.)
23.62 in
Width (In.)
34.25 in
Thickness
0.35 in
Details
Color
White, Off-White
Style
Cottage
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
1.46 lb
Primary Color
Pearl
Construction
Machine Woven
Has Fringe
No
High/Low Texture
No
Printed Design
No
Backing
No Backing
High Traffic Compatible
Yes
Outdoor Safe
No
Machine Washable
Yes
Durable/Performance Rated
No
Description
Bring a touch of cottage charm to any room with the Lyna area rug. With its intricate pattern and unique blend of polypropylene and polyester materials, this rug is sure to add a hint of texture to any room. The medium-pile construction makes it ideal for high traffic areas, while the machine woven finish ensures that it will last for years to come. Plus, you can easily keep it looking like new with its simple machine wash cold on delicate cycle care instructions. With its classic style and durable design, the Lyna area rug is sure to be an instant favorite in your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.