Zoro Homepage

Lyna LYA-2319 Machine Washable Area Rug

  • Mfr # LYA2319-2772

  • Zoro # G310356207


product price: $120.00
/ea
Free Shipping & Returns

Key Features

Color
Gray, Off-White
Shape
Runner
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Length (In.)
85.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LYA2319-2772
Zoro #
G310356207
UPC #
889292443715
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
85.83 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 2 in
Thickness
0.35 in

Details

Color
Gray, Off-White
Shape
Runner
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Features
Machine Washable
Weight
4.88 lb
Includes
Care Label
Has Fringe
No
Outdoor Safe
No
Durable/Performance Rated
No
Style
Cottage
Construction
Machine Woven
Primary Color
Light Silver
Printed Design
No
Machine Washable
Yes
Backing
No Backing
High/Low Texture
No
High Traffic Compatible
Yes

Description

Bring a touch of cottage charm to any room with the Lyna area rug. With its intricate pattern and unique blend of polypropylene and polyester materials, this rug is sure to add a hint of texture to any room. The medium-pile construction makes it ideal for high traffic areas, while the machine woven finish ensures that it will last for years to come. Plus, you can easily keep it looking like new with its simple machine wash cold on delicate cycle care instructions. With its classic style and durable design, the Lyna area rug is sure to be an instant favorite in your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.