Zoro Homepage

Lyna LYA-2320 Machine Washable Area Rug

  • Mfr # LYA2320-335

  • Zoro # G510355932


product price: $105.00
/ea
Free Shipping & Returns

Key Features

Size
3 ft 3 in x 5 ft
Color
Gray, Black, Off-White
Style
Cottage
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LYA2320-335
Zoro #
G510355932
UPC #
889292443784
Country of Origin
Turkey

Dimensions

Size
3 ft 3 in x 5 ft
Pile Height
0.31 in
Length (In.)
59.84 in
Width (In.)
39.37 in
Thickness
0.35 in

Details

Color
Gray, Black, Off-White
Style
Cottage
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
4.25 lb
Printed Design
No
Durable/Performance Rated
No
Primary Color
Pewter
Outdoor Safe
No
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
Yes
Backing
No Backing
Construction
Machine Woven
High/Low Texture
No
Sub Style
Farmhouse

Description

The Lyna area rug is the perfect addition to any home looking for a farmhouse cottage style touch. Made in Turkey, this rug is machine woven from polypropylene and polyester, providing a medium pile that's excellent for high traffic areas. The durability of this rug doesn't compromise its comfort or appeal, offering you a soft, plush experience with every step. We recommend using it with a rug pad to prevent slipping and extend its lifespan. Taking care of your Lyna area rug is easy - simply machine wash it on cold delicate cycle when needed, line dry it and enjoy its fresh feel! Please remember not to bleach or dry clean to maintain its texture and color vibrancy. Bring home the Lyna area rug and transform your living space today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.