Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lyna LYA-2321 Machine Washable Area Rug

  • Mfr # LYA2321-335

  • Zoro # G110356100


product price: $105.00
/ea
Free Shipping & Returns

Key Features

Size
3 ft 3 in x 5 ft
Color
Gray, Black, Off-White
Style
Rustic
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LYA2321-335
Zoro #
G110356100
UPC #
889292443845
Country of Origin
Turkey

Dimensions

Size
3 ft 3 in x 5 ft
Pile Height
0.31 in
Length (In.)
59.84 in
Width (In.)
39.37 in
Thickness
0.35 in

Details

Color
Gray, Black, Off-White
Style
Rustic
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Washable
Weight
4.25 lb
Includes
Care Label
Sub Style
Southwestern
Durable/Performance Rated
No
Backing
No Backing
Construction
Machine Woven
Primary Color
Pearl
Has Fringe
No
Printed Design
No
High/Low Texture
No
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
Yes

Description

Introduce a touch of Southwestern Rustic charm to your living space with the Lyna collection area rug. Manufactured in Turkey, this exquisite piece boasts an intricate machine-woven design created from a blend of polypropylene and polyester. It features a medium pile that's perfect for high-traffic areas, ensuring it stands up to daily wear and tear while maintaining its vibrant appeal. To enhance its longevity, we recommend pairing this rug with a rug pad. Keeping it clean is as easy as running it through a cold delicate cycle wash ? no bleach or dry cleaning needed! Just line dry to preserve its stunning aesthetics. This statement piece guarantees to add warmth and comfort underfoot while elevating your decor style effortlessly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.