Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lyon LYN-2302 Area Rug , With Fringe

  • Mfr # LYN2302-912

  • Zoro # G210358943


product price: $454.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Size
8 ft 10 in x 12 ft
Color
Mauve, Brown, Tan, Beige, Cream, Medium Gray
Style
Global
Material
Face: 100% Polyester
Pile Height
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LYN2302-912
Zoro #
G210358943
UPC #
889292282673
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
1.18 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
1.26 in

Details

Color
Mauve, Brown, Tan, Beige, Cream, Medium Gray
Style
Global
Material
Face: 100% Polyester
Shape
Rectangle
Weight
53.04 lb
Includes
Care Label
Features
Has Fringe
Machine Washable
No
High Traffic Compatible
Yes
High/Low Texture
Yes
Durable/Performance Rated
No
Sub Style
Bohemian
Outdoor Safe
No
Has Fringe
Yes
Backing
No Backing
Construction
Machine Woven
Printed Design
No

Description

Bring a unique and modern flair to any room with this gorgeous Lyon area rug. This one-of-a-kind rug is machine woven in Turkey from polyester and features a plush pile for ultimate comfort. The Bohemian Global style of this piece brings an exotic touch to your home, while the fringe adds texture and depth. Perfect for a living room, bedroom or study, this area rug will instantly transform the look of any space. To complete the look, use with a rug pad not included for extra cushioning and protection. For easy maintenance, spot clean with mild detergent as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.