Zoro Homepage

Lyon LYN-2304 Area Rug , With Fringe

  • Mfr # LYN2304-912

  • Zoro # G110360152


product price: $454.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Mauve, Teal, Brown, Beige, Charcoal, Cream
Shape
Rectangle
Material
Face: 100% Polyester
Pile Height
1.18 in
Length (In.)
143.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LYN2304-912
Zoro #
G110360152
UPC #
889292282772
Country of Origin
Turkey

Dimensions

Pile Height
1.18 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
1.26 in
Size
8 ft 10 in x 12 ft

Details

Color
Mauve, Teal, Brown, Beige, Charcoal, Cream
Shape
Rectangle
Material
Face: 100% Polyester
Features
Has Fringe
Weight
53.04 lb
Includes
Care Label
Style
Modern
Durable/Performance Rated
No
High/Low Texture
Yes
Machine Washable
No
Has Fringe
Yes
Printed Design
No
Construction
Machine Woven
High Traffic Compatible
Yes
Outdoor Safe
No
Backing
No Backing
Sub Style
Minimalist

Description

The Lyon area rug is the perfect addition to any modern minimalist home. The plush pile and machine-woven construction give this piece a unique, luxurious feel while its polyester material ensures it will last for years. Plus, the fringe detailing adds a special touch of style that will elevate your space. For added comfort and safety, we recommend using a rug pad with this piece. To keep it looking its best for years to come, spot clean it with mild detergent when needed. This elegant area rug is made in Turkey and guaranteed to bring a unique sense of style to your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.