
Lyra Shag LYR-2300 Machine Crafted Area Rug
Mfr # LYR2300-5373
Zoro # G610360836
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Color
Blue, Medium Gray, Light Gray, Cream
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LYR2300-5373
Zoro #
G610360836
UPC #
889292229371
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
1.18 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
1.26 in
Details
Color
Blue, Medium Gray, Light Gray, Cream
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
13.26 lb
Features
Machine Crafted
Durable/Performance Rated
No
Construction
Machine Woven
Has Fringe
No
Sub Style
Minimalist
High Traffic Compatible
Yes
Backing
No Backing
Outdoor Safe
No
Printed Design
No
High/Low Texture
No
Machine Washable
No
Description
Elevate your living space with our Lyra Shag area rug. Made in Turkey, this plush pile rug is machine woven from polypropylene, boasting a minimalist modern style that effortlessly enhances any room's decor. Designed for comfort and durability, its luxurious texture offers an inviting softness underfoot. We recommend pairing this rug with a pad to prevent slipping or sliding, ensuring it stays perfectly in place. And when it comes to maintenance? No worries! Just spot clean with mild detergent to keep your Lyra Shag area rug looking as good as new for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.