Lyra Shag LYR-2300 Machine Crafted Area Rug

  • Mfr # LYR2300-710103

  • Zoro # G510360905


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Color
Blue, Medium Gray, Light Gray, Cream
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
1.18 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LYR2300-710103
Zoro #
G510360905
UPC #
889292229395
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft 2 in
Pile Height
1.18 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
1.26 in

Details

Color
Blue, Medium Gray, Light Gray, Cream
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
28.03 lb
Features
Machine Crafted
Durable/Performance Rated
No
High Traffic Compatible
Yes
Sub Style
Minimalist
Outdoor Safe
No
Construction
Machine Woven
High/Low Texture
No
Machine Washable
No
Has Fringe
No
Printed Design
No
Backing
No Backing

Description

Elevate your living space with our Lyra Shag area rug. Made in Turkey, this plush pile rug is machine woven from polypropylene, boasting a minimalist modern style that effortlessly enhances any room's decor. Designed for comfort and durability, its luxurious texture offers an inviting softness underfoot. We recommend pairing this rug with a pad to prevent slipping or sliding, ensuring it stays perfectly in place. And when it comes to maintenance? No worries! Just spot clean with mild detergent to keep your Lyra Shag area rug looking as good as new for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.