
Madelyn MYN-2301 Handmade Area Rug
Mfr # MYN2301-576
Zoro # G810362296
product price: $490.00
/ea
Free Shipping & Returns
Key Features
Color
Light Beige, Light Gray, Slate
Style
Modern
Material
Face: 100% Wool
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MYN2301-576
Zoro #
G810362296
UPC #
889292290739
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0.2 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.39 in
Details
Color
Light Beige, Light Gray, Slate
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
35.25 lb
Durable/Performance Rated
No
Outdoor Safe
No
High/Low Texture
No
Backing
No Backing
Sub Style
Minimalist
Printed Design
No
Machine Washable
No
Has Fringe
No
High Traffic Compatible
Yes
Construction
Hand Tufted
Description
Introducing our Madelyn collection - a minimalist modern hand-tufted rug that adds sophistication and comfort to any space. This stunning rug, hailing from India, is meticulously handcrafted from wool and features a medium pile for an invitingly soft texture underfoot. Its modern design complements any contemporary decor effortlessly. We recommend using this rug with a pad to secure its placement and prolong its life. Easy to care for, it only requires spot cleaning with water when necessary, ensuring your living space remains stylish and fresh at all times. Elevate your home's aesthetics with the charming simplicity of the Madelyn woolen rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.