
Madelyn MYN-2302 Handmade Area Rug
Mfr # MYN2302-576
Zoro # G410362436
product price: $490.00
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Light Beige, Gray, Charcoal
Style
Modern
Material
Face: 100% Wool
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MYN2302-576
Zoro #
G410362436
UPC #
889292290784
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0.2 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.39 in
Details
Color
Light Gray, Light Beige, Gray, Charcoal
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
35.25 lb
Includes
Care Label
Features
Handmade
High Traffic Compatible
Yes
Sub Style
Minimalist
Construction
Hand Tufted
Has Fringe
No
High/Low Texture
No
Outdoor Safe
No
Machine Washable
No
Backing
No Backing
Printed Design
No
Durable/Performance Rated
No
Description
This modern style Madelyn area rug will add a unique touch to any room. Hand tufted from premium wool, this medium pile rug is sure to be the star of your space. The quality construction and soft texture make it perfect for living rooms, bedrooms or entryways. For best results, use with a rug pad not included for extra cushioning and protection. Spot clean only for easy maintenance. Bring home this gorgeous piece from India and give your decor an instant upgrade!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.