Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Madelyn MYN-2303 Handmade Area Rug

  • Mfr # MYN2303-81012

  • Zoro # G710363522


product price: $1,585.00
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Size
8 ft 10 in x 12 ft
Color
Gray, Light Gray, Charcoal, Black
Style
Modern
Material
Face: 100% Wool
Pile Height
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MYN2303-81012
Zoro #
G710363522
UPC #
889292290852
Country of Origin
India

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.2 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.39 in

Details

Color
Gray, Light Gray, Charcoal, Black
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
99.64 lb
Features
Handmade
Includes
Care Label
Machine Washable
No
Printed Design
No
Backing
No Backing
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Sub Style
Minimalist
Has Fringe
No
Construction
Hand Tufted

Description

Introducing the Madelyn area rug, perfect for adding a modern touch to your living space. This hand tufted wool rug is made in India and features a medium pile for added warmth and comfort. It's low-maintenance and easy to care for - just spot clean with mild detergent when needed! We recommend using a rug pad sold separately to secure the rug in place and extend its life. Bring an updated look to your home with the Madelyn area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.