
Madelyn MYN-2305 Handmade Area Rug
Mfr # MYN2305-810
Zoro # G410363679
product price: $1,040.00
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Light Beige, Medium Gray
Style
Modern
Material
Face: 100% Wool
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MYN2305-810
Zoro #
G410363679
UPC #
889292290944
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.2 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.39 in
Details
Color
Light Gray, Light Beige, Medium Gray
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
75.2 lb
Features
Handmade
Construction
Hand Tufted
Has Fringe
No
Outdoor Safe
No
Durable/Performance Rated
No
Backing
No Backing
High Traffic Compatible
Yes
High/Low Texture
No
Machine Washable
No
Printed Design
No
Sub Style
Minimalist
Description
This Madelyn area rug will bring a modern touch to any room. It is hand tufted with wool for a soft and luxurious feel, perfect for any space. Medium pile construction ensures long-lasting durability, while the backing helps protect your floors from scratches. This rug is made in India, and it's recommended to use with a rug pad for best results. Spot clean only for easy maintenance of this beautiful piece. Add style and comfort to your home with the Madelyn area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.