
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MYN2306-23
Zoro #
G910363339
UPC #
889292290975
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.2 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.39 in
Details
Color
Light Beige, Charcoal, Light Gray
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
5.64 lb
Includes
Care Label
Features
Handmade
Has Fringe
No
Durable/Performance Rated
No
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
Sub Style
Minimalist
Outdoor Safe
No
Backing
No Backing
Construction
Hand Tufted
High/Low Texture
No
Description
This Madelyn area rug is the perfect addition to your modern home. The hand-tufted construction of this wool piece ensures it will last for years, while its medium pile provides a luxurious feel underfoot. Crafted in India, this rug is sure to be the centerpiece of any room. For best results, use with a rug pad not included. Spot clean only for easy maintenance. Enhance your living space today with this beautiful Madelyn area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.