Madelyn MYN-2306 Handmade Area Rug

  • Mfr # MYN2306-81012

  • Zoro # G410363303


product price: $1,585.00
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Size
8 ft 10 in x 12 ft
Color
Light Beige, Charcoal, Light Gray
Style
Modern
Material
Face: 100% Wool
Pile Height
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MYN2306-81012
Zoro #
G410363303
UPC #
889292291002
Country of Origin
India

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.2 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.39 in

Details

Color
Light Beige, Charcoal, Light Gray
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
99.64 lb
Includes
Care Label
Backing
No Backing
High/Low Texture
No
Outdoor Safe
No
Construction
Hand Tufted
Has Fringe
No
High Traffic Compatible
Yes
Sub Style
Minimalist
Machine Washable
No
Durable/Performance Rated
No
Printed Design
No

Description

This Madelyn area rug is the perfect addition to your modern home. The hand-tufted construction of this wool piece ensures it will last for years, while its medium pile provides a luxurious feel underfoot. Crafted in India, this rug is sure to be the centerpiece of any room. For best results, use with a rug pad not included. Spot clean only for easy maintenance. Enhance your living space today with this beautiful Madelyn area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.