
Madelyn MYN-2307 Handmade Area Rug
Mfr # MYN2307-23
Zoro # G310363281
product price: $100.00
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Charcoal
Style
Modern
Material
Face: 100% Wool
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MYN2307-23
Zoro #
G310363281
UPC #
889292291026
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.2 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.39 in
Details
Color
Light Gray, Charcoal
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
5.64 lb
High/Low Texture
No
Durable/Performance Rated
No
Has Fringe
No
Backing
No Backing
Construction
Hand Tufted
Outdoor Safe
No
Printed Design
No
Machine Washable
No
High Traffic Compatible
Yes
Sub Style
Minimalist
Description
This beautiful Madelyn area rug is the perfect addition to your modern home decor. Crafted with premium wool, this hand tufted rug has a medium pile that creates a cozy and inviting atmosphere. The rug is constructed in India with an attention to detail that ensures lasting quality and durability. With its eye-catching design, this Madelyn area rug will bring a unique touch of style to any room in your home. Recommended for use with a rug pad not included, spot clean only for best results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.