
Madelyn MYN-2307 Handmade Area Rug
Mfr # MYN2307-810
Zoro # G210363398
product price: $1,040.00
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Charcoal
Style
Modern
Material
Face: 100% Wool
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MYN2307-810
Zoro #
G210363398
UPC #
889292291040
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.2 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.39 in
Details
Color
Light Gray, Charcoal
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
75.2 lb
Backing
No Backing
Outdoor Safe
No
Printed Design
No
Construction
Hand Tufted
Machine Washable
No
Durable/Performance Rated
No
Sub Style
Minimalist
High Traffic Compatible
Yes
High/Low Texture
No
Has Fringe
No
Description
This beautiful Madelyn area rug is the perfect addition to your modern home decor. Crafted with premium wool, this hand tufted rug has a medium pile that creates a cozy and inviting atmosphere. The rug is constructed in India with an attention to detail that ensures lasting quality and durability. With its eye-catching design, this Madelyn area rug will bring a unique touch of style to any room in your home. Recommended for use with a rug pad not included, spot clean only for best results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.