Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Madelyn MYN-2307 Handmade Area Rug

  • Mfr # MYN2307-81012

  • Zoro # G410363365


product price: $1,585.00
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Size
8 ft 10 in x 12 ft
Color
Light Gray, Charcoal
Style
Modern
Material
Face: 100% Wool
Pile Height
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MYN2307-81012
Zoro #
G410363365
UPC #
889292291057
Country of Origin
India

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.2 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.39 in

Details

Color
Light Gray, Charcoal
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
99.64 lb
Includes
Care Label
Features
Handmade
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Sub Style
Minimalist
Machine Washable
No
Durable/Performance Rated
No
Backing
No Backing
Outdoor Safe
No
Has Fringe
No
Construction
Hand Tufted

Description

This beautiful Madelyn area rug is the perfect addition to your modern home decor. Crafted with premium wool, this hand tufted rug has a medium pile that creates a cozy and inviting atmosphere. The rug is constructed in India with an attention to detail that ensures lasting quality and durability. With its eye-catching design, this Madelyn area rug will bring a unique touch of style to any room in your home. Recommended for use with a rug pad not included, spot clean only for best results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.