Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Madelyn MYN-2308 Handmade Area Rug

  • Mfr # MYN2308-81012

  • Zoro # G410364614


product price: $695.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Size
8 ft 10 in x 12 ft
Color
Gray, Light Gray, Ivory, Light Beige
Style
Rustic
Material
Face: 100% Wool
Pile Height
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MYN2308-81012
Zoro #
G410364614
UPC #
889292291101
Country of Origin
India

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.2 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.39 in

Details

Color
Gray, Light Gray, Ivory, Light Beige
Style
Rustic
Material
Face: 100% Wool
Shape
Rectangle
Weight
99.64 lb
Features
Handmade
Includes
Care Label
Construction
Hand Tufted
Backing
No Backing
High/Low Texture
No
High Traffic Compatible
Yes
Printed Design
No
Machine Washable
No
Durable/Performance Rated
No
Has Fringe
No
Outdoor Safe
No
Sub Style
Lodge

Description

This Madelyn Area Rug will give your home a rustic feel with its hand tufted construction and wool material. The medium pile height is perfect for busy areas in the home, and it comes recommended to use with a rug pad for extra cushioning. This beautiful piece was crafted in India and requires spot cleaning only for maintenance. Bring this warm, inviting touch to any room in your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.