Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Madelyn MYN-2309 Handmade Area Rug

  • Mfr # MYN2309-81012

  • Zoro # G410364560


product price: $1,585.00
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Size
8 ft 10 in x 12 ft
Color
Light Beige, Charcoal, Black
Style
Modern
Material
Face: 100% Wool
Pile Height
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MYN2309-81012
Zoro #
G410364560
UPC #
889292291156
Country of Origin
India

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.2 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.39 in

Details

Color
Light Beige, Charcoal, Black
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
99.64 lb
Includes
Care Label
Durable/Performance Rated
No
Outdoor Safe
No
Backing
No Backing
High/Low Texture
No
Construction
Hand Tufted
Printed Design
No
High Traffic Compatible
Yes
Machine Washable
No
Has Fringe
No
Sub Style
Minimalist

Description

This Madelyn area rug is the perfect addition to any modern living space! It is hand tufted in India with luxurious wool, creating a medium pile that adds a touch of comfort and coziness. To keep your rug looking its best, we recommend using a rug pad underneath to prevent slipping and extend the life of your purchase. This beautiful piece can be easily spot cleaned when needed. Add this stylish piece to your home today for an updated look!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.