
Maguire MGU-2300 Machine Crafted Area Rug
Mfr # MGU2300-71010
Zoro # G410348010
product price: $395.00
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Light Brown
Style
Area Rug
Material
Face: 40% Polypropylene, 60% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGU2300-71010
Zoro #
G410348010
UPC #
889292639477
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.35 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Off-White, Light Brown
Style
Area Rug
Material
Face: 40% Polypropylene, 60% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
29.94 lb
Includes
Care Label
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes
Printed Design
No
Construction
Machine Woven
Backing
No Backing
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
No
Primary Color
Light Grey
Description
The Maguire area rug is the perfect way to elevate any room in your home. Its timeless style and vibrant colors will bring a fresh look to your decor, while its machine-woven construction ensures long-lasting durability. Crafted from polypropylene and polyester fibers, this rug is perfect for high traffic areas and features a medium pile that offers superior comfort and cushioning underfoot. For easy maintenance, simply spot clean with mild detergent when needed. Don't forget to add a rug pad for extra cushioning and protection!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.