Maguire MGU-2303 Machine Crafted Area Rug

  • Mfr # MGU2303-71010

  • Zoro # G210350381


product price: $395.00
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Off-White, Light Brown
Style
Area Rug
Material
Face: 40% Polypropylene, 60% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGU2303-71010
Zoro #
G210350381
UPC #
889292639590
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.35 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in

Details

Color
Off-White, Light Brown
Style
Area Rug
Material
Face: 40% Polypropylene, 60% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
29.94 lb
Includes
Care Label
Features
Machine Crafted
High Traffic Compatible
Yes
Primary Color
Light Grey
Printed Design
No
High/Low Texture
No
Durable/Performance Rated
No
Outdoor Safe
No
Backing
No Backing
Construction
Machine Woven
Machine Washable
No
Has Fringe
No

Description

The Maguire Collection area rug is a timeless piece perfect for any space. Its classic style will be the center of attention in your home while its construction of durable Polypropylene and Polyester ensures it stands up to everyday use. This machine-woven medium pile rug is perfect for high traffic areas and with proper care, will keep its luster and beauty for years to come. To ensure the life of your rug, we recommend using a rug pad underneath. Spot clean with mild detergent when necessary for easy maintenance. Make the Maguire Collection area rug the cornerstone of your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.