Zoro Homepage

Malatya MTY-2300 Handmade Area Rug

  • Mfr # MTY2300-23

  • Zoro # G610357676


product price: $63.69
/ea

Key Features

Size
2 ft x 3 ft
Color
Tan, Light Brown, Light Beige, Oatmeal, Charcoal
Style
Traditional
Material
Face: 70% Wool, 30% Viscose
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTY2300-23
Zoro #
G610357676
UPC #
889292256841
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0.39 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.59 in

Details

Color
Tan, Light Brown, Light Beige, Oatmeal, Charcoal
Style
Traditional
Material
Face: 70% Wool, 30% Viscose
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
5.28 lb
Sub Style
Updated Traditional
Durable/Performance Rated
No
Outdoor Safe
No
Construction
Hand Tufted
Has Fringe
No
Machine Washable
No
High Traffic Compatible
Not Recommended for High Traffic Areas
High/Low Texture
No
Backing
Canvas
Printed Design
No

Description

This Malatya area rug is the perfect addition to your home. Its traditional style adds a timeless and elegant look to any room. Constructed from Viscose and Wool, this medium pile rug is hand tufted for lasting durability. It's made in India using only the highest quality materials and techniques, so you can be sure it will last for many years to come. The Malatya area rug requires a rug pad not included for added comfort underfoot. For easy care, spot clean only as needed. Add this luxurious traditional style to your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.