
Malatya MTY-2302 Handmade Area Rug
Mfr # MTY2302-810
Zoro # G910357376
product price: $1,715.00
/ea
Free Shipping & Returns
Key Features
Color
Sage, Tan, Peach, Gray, Beige, Dusty Pink
Style
Traditional
Material
Face: 70% Wool, 30% Viscose
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTY2302-810
Zoro #
G910357376
UPC #
889292257022
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.39 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.59 in
Details
Color
Sage, Tan, Peach, Gray, Beige, Dusty Pink
Style
Traditional
Material
Face: 70% Wool, 30% Viscose
Shape
Rectangle
Includes
Care Label
Weight
70.4 lb
Features
Handmade
Machine Washable
No
Outdoor Safe
No
Construction
Hand Tufted
High/Low Texture
No
Printed Design
No
Sub Style
Updated Traditional
High Traffic Compatible
Not Recommended for High Traffic Areas
Durable/Performance Rated
No
Backing
Canvas
Has Fringe
No
Description
This Malatya area rug is the perfect addition to your home. Its traditional style adds a timeless and elegant look to any room. Constructed from Viscose and Wool, this medium pile rug is hand tufted for lasting durability. It's made in India using only the highest quality materials and techniques, so you can be sure it will last for many years to come. The Malatya area rug requires a rug pad not included for added comfort underfoot. For easy care, spot clean only as needed. Add this luxurious traditional style to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.