
Malatya MTY-2304 Handmade Area Rug
Mfr # MTY2304-23
Zoro # G410358569
product price: $145.00
/ea
Free Shipping & Returns
Key Features
Color
Dusty Coral, Light Olive, Gray, Beige, Tan
Style
Traditional
Material
Face: 70% Wool, 30% Viscose
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTY2304-23
Zoro #
G410358569
UPC #
889292257121
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.39 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.59 in
Details
Color
Dusty Coral, Light Olive, Gray, Beige, Tan
Style
Traditional
Material
Face: 70% Wool, 30% Viscose
Shape
Rectangle
Includes
Care Label
Weight
5.28 lb
Features
Handmade
Printed Design
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Construction
Hand Tufted
Sub Style
Updated Traditional
Machine Washable
No
Backing
Canvas
High/Low Texture
No
Outdoor Safe
No
Has Fringe
No
Durable/Performance Rated
No
Description
This traditional Malatya area rug is the perfect way to add warmth and texture to any room. Made of a blend of Viscose and Wool, this medium-pile rug is hand tufted in India for a luxurious feel. The classic design of this area rug will bring timeless beauty to your home decor. To ensure long-lasting enjoyment, we recommend using a rug pad not included with this product. Spot clean only for easy maintenance and care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.