Zoro Homepage

Malatya MTY-2304 Handmade Area Rug

  • Mfr # MTY2304-268

  • Zoro # G710358658


product price: $495.00
/ea
Free Shipping & Returns

Key Features

Color
Dusty Coral, Light Olive, Gray, Beige, Tan
Shape
Runner
Material
Face: 70% Wool, 30% Viscose
Pile Height
0.39 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTY2304-268
Zoro #
G710358658
UPC #
889292257138
Country of Origin
India

Dimensions

Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.59 in
Size
2 ft 6 in x 8 ft

Details

Color
Dusty Coral, Light Olive, Gray, Beige, Tan
Shape
Runner
Material
Face: 70% Wool, 30% Viscose
Weight
17.6 lb
Includes
Care Label
Features
Handmade
Sub Style
Updated Traditional
Outdoor Safe
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Durable/Performance Rated
No
Backing
Canvas
High/Low Texture
No
Printed Design
No
Machine Washable
No
Construction
Hand Tufted
Has Fringe
No
Style
Traditional

Description

This traditional Malatya area rug is the perfect way to add warmth and texture to any room. Made of a blend of Viscose and Wool, this medium-pile rug is hand tufted in India for a luxurious feel. The classic design of this area rug will bring timeless beauty to your home decor. To ensure long-lasting enjoyment, we recommend using a rug pad not included with this product. Spot clean only for easy maintenance and care.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.