
Mallorca MLC-2300 Handmade Area Rug
Mfr # MLC2300-576
Zoro # G710356098
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Tan
Style
Global
Material
Face: 80% Jute, 20% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLC2300-576
Zoro #
G710356098
UPC #
889292202336
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.39 in
Details
Color
Black, Tan
Style
Global
Material
Face: 80% Jute, 20% Cotton
Shape
Rectangle
Weight
15 lb
Includes
Care Label
Features
Handmade
Sub Style
Moroccan
Outdoor Safe
No
Machine Washable
No
High/Low Texture
No
High Traffic Compatible
Yes
Construction
Hand Woven
Has Fringe
No
Backing
No Backing
Printed Design
No
Durable/Performance Rated
No
Description
This Mallorca area rug is the perfect way to add a touch of global style to your home. Crafted from a combination of cotton and jute, this hand-woven piece has no pile for a flat look. The rug was made in India with great attention to detail and care. To get the most out of this piece, we recommend using it with an area rug pad sold separately. For easy maintenance, spot cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.