
Manisa MNS-2302 Handmade Area Rug
Mfr # MNS2302-23
Zoro # G410355650
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Gray, Brown, Black, Cream
Style
Global
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Pile Height
0.47 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNS2302-23
Zoro #
G410355650
UPC #
889292309776
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.47 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.59 in
Details
Color
Charcoal, Gray, Brown, Black, Cream
Style
Global
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
4.38 lb
Includes
Care Label
Features
Handmade
Construction
Hand Woven
Has Fringe
No
Printed Design
No
Machine Washable
No
High/Low Texture
Yes
Durable/Performance Rated
No
Backing
No Backing
High Traffic Compatible
Yes
Sub Style
Bohemian
Outdoor Safe
No
Description
This Manisa area rug is the perfect way to bring a global style to your living space! Hand woven in India from New Zealand wool, this high-low pile rug has a medium thickness for added comfort and durability. Its unique design will add a modern touch to any room, while its construction ensures lasting quality. For optimal performance and care, we recommend using this rug with a rug pad not included. Spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.