
Manisa MNS-2302 Handmade Area Rug
Mfr # MNS2302-576
Zoro # G810356561
product price: $617.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Gray, Brown, Black, Cream
Style
Global
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Pile Height
0.47 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNS2302-576
Zoro #
G810356561
UPC #
889292309790
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0.47 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.59 in
Details
Color
Charcoal, Gray, Brown, Black, Cream
Style
Global
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
27.38 lb
Includes
Care Label
Durable/Performance Rated
No
Construction
Hand Woven
High/Low Texture
Yes
Backing
No Backing
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
No
Outdoor Safe
No
Sub Style
Bohemian
Description
This Manisa area rug is the perfect way to bring a global style to your living space! Hand woven in India from New Zealand wool, this high-low pile rug has a medium thickness for added comfort and durability. Its unique design will add a modern touch to any room, while its construction ensures lasting quality. For optimal performance and care, we recommend using this rug with a rug pad not included. Spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.