
Manisa MNS-2305 Handmade Area Rug
Mfr # MNS2305-1014
Zoro # G810356493
product price: $6,045.00
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
Key Features
Color
Gray, Light Slate
Style
Modern
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Pile Height
0.47 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNS2305-1014
Zoro #
G810356493
UPC #
889292363747
Country of Origin
India
Dimensions
Size
10 ft x 14 ft
Pile Height
0.47 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.59 in
Details
Color
Gray, Light Slate
Style
Modern
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
107.8 lb
High/Low Texture
Yes
Construction
Hand Woven
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
No
Printed Design
No
Durable/Performance Rated
No
Backing
No Backing
Sub Style
Minimalist
Has Fringe
No
Description
This Manisa area rug offers a modern style to any space. Made of high quality New Zealand Wool, this medium pile rug is hand woven in India for an added layer of luxury. Its unique high/low construction adds dimension and texture to the flooring of your room. We recommend using a rug pad for extra comfort and protection sold separately. Easy to maintain, spot clean only when needed. Add beauty and elegance to your home with this luxurious Manisa area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.