Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manisa MNS-2305 Handmade Area Rug

  • Mfr # MNS2305-268

  • Zoro # G910356348


product price: $875.00
/ea
Free Shipping & Returns

Key Features

Color
Gray, Light Slate
Shape
Runner
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Pile Height
0.47 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNS2305-268
Zoro #
G910356348
UPC #
889292363778
Country of Origin
India

Dimensions

Pile Height
0.47 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.59 in

Details

Color
Gray, Light Slate
Shape
Runner
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Includes
Care Label
Weight
15.4 lb
Features
Handmade
High/Low Texture
Yes
Backing
No Backing
Style
Modern
Durable/Performance Rated
No
Sub Style
Minimalist
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
No
Machine Washable
No
Construction
Hand Woven
Printed Design
No

Description

This Manisa area rug offers a modern style to any space. Made of high quality New Zealand Wool, this medium pile rug is hand woven in India for an added layer of luxury. Its unique high/low construction adds dimension and texture to the flooring of your room. We recommend using a rug pad for extra comfort and protection sold separately. Easy to maintain, spot clean only when needed. Add beauty and elegance to your home with this luxurious Manisa area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.