
Manisa MNS-2305 Handmade Area Rug
Mfr # MNS2305-810
Zoro # G110356230
product price: $3,005.00
/ea
Free Shipping & Returns
Key Features
Color
Gray, Light Slate
Style
Modern
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Pile Height
0.47 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNS2305-810
Zoro #
G110356230
UPC #
889292363792
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.47 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.59 in
Details
Color
Gray, Light Slate
Style
Modern
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
61.6 lb
Features
Handmade
Includes
Care Label
Has Fringe
No
Machine Washable
No
Sub Style
Minimalist
Construction
Hand Woven
Backing
No Backing
High Traffic Compatible
Yes
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
Yes
Printed Design
No
Description
This Manisa area rug offers a modern style to any space. Made of high quality New Zealand Wool, this medium pile rug is hand woven in India for an added layer of luxury. Its unique high/low construction adds dimension and texture to the flooring of your room. We recommend using a rug pad for extra comfort and protection sold separately. Easy to maintain, spot clean only when needed. Add beauty and elegance to your home with this luxurious Manisa area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.